Beli timer theben di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Theben Analog Time Switch (Saklar Pewaktu)atribut:
- Capacity Loss Maximum (W): 1.3
- Drive: Quartz-controlled stepper motor
- Frequency (Hz): 50 to 60
- Housing And Insulation Material: High-Temperature Resistant, Self-Extinguishing Thermoplastic
- Incandescent/Halogen Lamp Load (W): 1100
- LED Lamp < 2W (W): 20
- LED Lamp > 8W (W): 180
- Number Of Switching Segments: 96
- Number of Channels: 1
- Operating Voltage (V AC): 110 to 230
- Power Consumption Standby Mode (W): 0.5
- Power Reserve at 110V (days): 3 Approx. 1.5
- Programmable Every (minute): 15
- Shortest Switching Times (minute): 15
- Switching Capacity At 250 V AC, Cos φ = 0.6 (A): 12
- Switching Capacity At 250 V AC, Cos φ = 1 (A): 16
- Switching Output: Potential-Free And Phase-Independent
- Type of Connection: DuoFix Spring Terminals
- Type of Contact: Changeover Contact
- Type of Protection: IP 20
- Theben Electronic Timer (Pewaktu Elektronik)Deskripsi:An automatic summer/winter time changeover is included with this electronic timer, which includes a weekly program, an annual program, and an astro range.atribut:
- UNSPSC: 39121523
- Amps (A): 10
- Backup Device: Lithium Battery
- Backup Time (yr): 10
- Color: Gray
- Depth (inch): 2 3/4
- Display Height (inch): 3/4
- Enclosure: Plastic
- Height (inch): 3 1/2
- Mounting: DIN Rail
- NEMA Rating: 1
- TACHEN TEE 304/LW S40s TACatribut:
- Material: 304/LW
- EWIG Terminal Block (Terminal Panel Listrik)atribut:
- Size A: 25
- Broco Stop Kontak 5-Gang (Colokan Listrik)Deskripsi:Model: Dikaitkan ditembok (tidak bisa dipantek ke tembok) / luar tembok / di letakkan lantai / mejaWarna: PutihTipe: 15350-55CP, 5 lubang, ada penutup lubang s/knya (child protection) terdaftar: SNI, ISO9001, LMKatribut:
- Color: White
- Type: 15350-55CP
- Number of Hole: 5
- STANLEY VDE Pliers (Tang Set Listrik)atribut:
- Content: Pliers (84-001, 84-003 & 84-007)
- Phoenix Contact Limit Value SwitchesDeskripsi:Universally configurable temperature limit value switch with two transistor outputs for the connection of 2, 3, and 4-conductor resistance thermometers and thermocouples. Configurable via DIP switch or software, screw connection technologyatribut:
- Storage/Transport Ambient Temperature (°C): -40 to 85
- Broco Stop Kontak 4-Gang (Colokan Listrik)atribut:
- Number of Outlets: 4
- Voltage (V): 250
- G Iron Pipe Fittings Teeatribut:
- Material: Iron
- Broco Stop Kontak Multi-Gang dengan Kabel Standard Line (Colokan Listrik)atribut:
- Series: Standard Line
- Cable Length (m): 1.5
- Color: Cream
- Material: Terminal + Arde: Full kuningan; Body: Plastik full PVC
- Number of Outlets: 5
- Number of Poles: 2P+E (Ground)
- Rated Current (A): 10
- Voltage (V): 250
- Chint Time Switch DIN Rail Typeatribut:
- Rated Voltage (V): AC220
- BASEUS True Wireless Bluetooth Earphone EarbudsDeskripsi:TWS dengan desain half-in-ear, nyaman digunakan.Teknologi pengisian daya flash Baseus memungkinkan untuk mengisi daya earphone dengan cepat.Melacak lokasi Via App- Menyimpan lokasi earphone ketika terputus terakhir kali. Jika anda lupa earphone ada dimana, klik panggil(call) di App Baseus dan cari earphone. Lebih banyak fungsi di aplikasi Baseus seperti anda dapat beri nama untuk earphone, personalisasi / penyesuaian tombol dan menampilkan baterai earphoneHubungkan perangkat Anda untuk pertama kalinya saja, earphone akan terhubung secara otomatis dengan membuka tutupnya.
- Riken FCMB Galvanized Fitting Reducing Teeatribut:
- Size: 2 x 3/4 (50A x 20A)
- monotaro Sambungan Pipa Tee SSDeskripsi:Produk ini juga sering disebut dengan Sambungan pipa Teeatribut:
- Material: Stainless steel (equivalent to SCS13A)
- Shape: Tee
- Type Of Thread: PT screw
- Dimension A (mm): 19
- Maximum Operating Pressure (MPa): 1
- Nominal Diameter A: 8
- Nominal Diameter B: 1/4
- Broco Stop Kontak Multi-Gang (Colokan Listrik)Deskripsi:Broco 15330-55CP (B) Stop Kontak 3 Lubang (Child Protection)Article 15530Multiple Protable Socket Outlets ( 3 sonckets)atribut:
- Power (A/V): 10-250
- Rated Current (A): 10
- Voltage (V): 250
- Schneider Electric Domae Miniature Circuit Breaker 2P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Number of Poles: 2P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 230 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- Taffhome Tempat TisuDeskripsi:Kotak tisu ini sangat cocok ditempatkan di meja kantor maupun ruang tamu rumah Anda. Hadir dengan desain yang simpel dan minimalis. Menariknya lagi, kotak tisu ini dilengkapi slot smartphone holder.
- World Screen Motorized Screen 4:3 (Synchronous Motor) (Layar Display)atribut:
- Ratio: 4:3
- Color: Matte White
- SANWA SUPPLY tripodDeskripsi:A compact tripod that expands and contracts in three stages. Since it is a 3WAY head, you can adjust the pan and tilt angles and switch between vertical and horizontal positions. Comes with a quick shoe that is convenient for attaching and detaching equipment. Equipped with a spirit level that is convenient for checking the level. The camera screw adopts a general UNC 1/4 inch screw. It is a compact type and is ideal for desktop use.
Daftar Harga timer theben Terbaru November 2026
| Theben Analog Time Switch (Saklar Pewaktu) | Rp539.900 |
| Theben Electronic Timer (Pewaktu Elektronik) | Rp4.799.900 |
| TACHEN TEE 304/LW S40s TAC | Rp56.900 |
| EWIG Terminal Block (Terminal Panel Listrik) | Rp18.900 |
| Broco Stop Kontak 5-Gang (Colokan Listrik) | Rp76.900 |
| STANLEY VDE Pliers (Tang Set Listrik) | Rp829.900 |
| Phoenix Contact Limit Value Switches | Rp4.699.900 |
| Broco Stop Kontak 4-Gang (Colokan Listrik) | Rp55.900 |
| G Iron Pipe Fittings Tee | Rp11.900 |
| Broco Stop Kontak Multi-Gang dengan Kabel Standard Line (Colokan Listrik) | Rp129.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/hmP108909634-1.jpg)
/oiP109754882-6.jpg)

/4cP106210156-1.jpg)
/g6P106646582-2.jpg)
/bfP104803411-2.jpg)

/P102059210-1.jpg)

/P102059227-1.jpg)




/foP106646564-1.jpg)
/53P104049183-2.jpg)

/lhP102114773-2.jpg)
%20(Layar%20Display)/rqP103219998-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)